3M Masking Tape in Tan

3M0511156474

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crepe paper backing is hand tearable
  • Dependable for use in temperatures up to 200° F/ 93° C for 30 minutes
  • Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic, and metal
  • Tough masking tape seals, holds, bundles, labels, wraps, splices, and protects
  • Unwinds smoothly for easy to control, application, and removal

SPECIFICATIONS

Color Finish
Tan
Length
55 m
Material
Crepe Paper, Rubber
Thickness
4.4 mil
Width
24 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday