0 items

3M Medium Flexible Foam Sanding Sponge in Grey

3M0511412816

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Array of available grades can accomplish all stages of final-finish sanding
  • Durable construction lasts for the life of the abrasive
  • Foam pad and textured backing provide comfortable grip
  • Highly conformable sanding sponge finishes around curves and over contoured surfaces
  • Resists loading and rinses clean for reuse

SPECIFICATIONS

Length
5-1/2 in
Material
Aluminum Oxide, Foam
Type
Medium
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday