Ear Muff in Black and Maroon

You last purchased this on
 
3M™

Model 1000 Ear Muff in Black and Maroon

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Model 1000 Ear Muff in Black and Maroon

  • Fast #
  • Part #3M7000002314
  • Item #669795
  • Manufacturer Part #7000002314
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Maroon Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, lightweight construction of non-conductive, dielectric plastic
  • Large ear cup openings and soft, foam-filled cushions offer a snug, comfortable fit
  • Requires Certification

Specifications

Collection:
Model 1000
Color Finish Name:
Black, Maroon
Material:
Plastic
Noise Reduction Rating:
20