N95 Pleated Particulate Respirator in White (10 per Box)

Part #3M05113149711  |  Item #7043440  |  Manufacturer Part #05113149711

$ 13.39 per BOX

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helps keeps wearer cool
  • Cushioning nose foam
  • Adjustable nose clip helps provide a custom fit and secure seal
  • Designed for ease of breathing
  • Compatible with a variety of protective eyewear and hearing protection

Documents

Specifications

Chemical Rating: N95

Clothing Size: Standard

Color Finish: White

Color Finish Category: Whites

NIOSH Specifications: NIOSH N95

Package Quantity: Box of 10

Quick Release: No

Reusable: No

Type: 3M05113149711