Niagara™ 14 in. Cleaner Pad in Blue

Part #3MI04801135037  |  Item #7480785  |  Manufacturer Part #4801135037

Call for Pricing per CASE

Pad Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Done prior to replacing worn finish; provides a fresh new surface
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM

Specifications

Collection: Niagara™

Color Finish: Blue

Package Quantity: Case of 5

Pad Size: 14 in

RPM: 600