14 in. Cleaner Pad in Blue (Case of 5)
14 in. Cleaner Pad in Blue (Case of 5)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removes dirt, spills and scuffs
- Less aggressive than a black stripping pad
- Conventional speed (175-600 RPMs)
- Environmentally preferable, low odor & zinc free
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Versatile pads can be used for heavy-duty spray cleaning and foam scrubbing
Specifications
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 5
- Pad Size:
- 14 in
- RPM:
- 600