17 in. Non-woven Polyester Fiber Buffer Pad in Red (Case of 5)
17 in. Non-woven Polyester Fiber Buffer Pad in Red (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans when damp, buffs when dry
- For daily cleaning
- Conventional speed (175-600 RPMs)
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Use on rotary or automatic floor machines
- Uniform resin coating throughout the web delivers high performance over the life of the pad
Specifications
- Application:
- Buffing Operations, Cleaning
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 17 in
- RPM:
- 600
- Thickness:
- 1 in