3M

Niagara™ 17 in. Stripping Pad in Black

Part #3MI48011350202  |  Manufacturer Part #48011350202

Pad Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean heavily soiled hard surfaces
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM

Specifications

Application: Stripping

Collection: Niagara™

Color Finish: Black

Green Seal Certified: Yes

Package Quantity: Case of 5

Pad Size: 17 in

RPM: 600