Niagara™ 20 in. Buffing Floor Pad in Red (Case of 5)

Part #3M04801135053  |  Item #7068320  |  Manufacturer Part #04801135053

$ 31.29 per CASE

Pad Size:

20 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Conventional speed (175 600 RPMs)

Specifications

Collection: Niagara™

Color Finish: Red

Color Finish Category: Reds

Package Quantity: Case of 5

Pad Size: 20 in

Pedestal Only - FEI: No