20 in. Tan Hog's Hair Pad (Case of 5)
20 in. Tan Hog's Hair Pad (Case of 5)
Package Quantity Info:
EA: 1 IP: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with wide variety of floor finishes
- Removes marks and scuffs while polishing
- Ultra high speed (1500-3000 RPMs)
- Designed for low frequency burnishing programs
Specifications
- Color Finish Name:
- Beige, Natural Tan
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- RPM:
- 3000
- Thickness:
- 1 in