27 in. Burnishing Pad in White (Case of 5)
27 in. Burnishing Pad in White (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Produces brilliant “wet look” gloss
- For low to moderate burnishing
- Ultra high speed (1500-3000 RPMs)
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- Case of 5
- Pad Size:
- 27 in
- Product Type:
- Burnishing Pad