3-3/5 x 6-1/10 x 7/10 in. Light Duty Scrubbing Sponge in White (Case of 20)

You last purchased this on
 
Scotch-Brite™

3-3/5 x 6-1/10 x 7/10 in. Light Duty Scrubbing Sponge in White (Case of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

3-3/5 x 6-1/10 x 7/10 in. Light Duty Scrubbing Sponge in White (Case of 20)

  • Fast #
  • Part #3M7010029004
  • Item #7480717
  • Manufacturer Part #7010029004
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A scouring pad and a cellulose sponge all in one
  • Most commonly used on ceramic and countertops
  • Dual-action cleaning tool
  • The sponge side quickly wipes up spills and messes and can carry cleaning solutions to the work surface
  • Light duty scouring pad on one side
  • Designed for cleaning delicate surfaces
  • Requires Certification

Specifications

Application:
Bathrooms, Classroom, Commercial, Dining Room, Industrial, Kitchen, Office
Color Finish Name:
White, Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
6-1/10 in
Material:
Plastic, Fiber, Mineral, Resin
Material Type:
Cellulose
Package Quantity:
Case of 20
Product Type:
Scrubbing Sponge
Size:
6-1/10 in x 3-3/5 in
Thickness:
0.7 in
Width:
3-3/5 in