6-1/10 x 3-3/5 x 7/10 in. Medium Duty Scrubbing Sponge

You last purchased this on
 
3M™

6-1/10 x 3-3/5 x 7/10 in. Medium Duty Scrubbing Sponge

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

6-1/10 x 3-3/5 x 7/10 in. Medium Duty Scrubbing Sponge

  • Fast #
  • Part #3MI48011194283
  • Item #7480713
  • Manufacturer Part #48011194283
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Size: 6-1/10 in. x 3-3/5 in. x 7/10 in.
  • Requires Certification

Specifications

Application:
Commercial
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
7/10 in
Length:
6-1/10 in
Package Quantity:
Case of 20
Product Type:
Sponge
Size:
6-1/10 in x 3-3/5 in
Width:
3-3/5 in