9 x 6 in. Light Duty Scouring Pad
9 x 6 in. Light Duty Scouring Pad
Frequently Purchased Together
Product Details
- Ideal for glass, stainless steel, chrome, copper, porcelain and ceramic
- For light duty cleaning
- Won’t scratch or dull surfaces
Specifications
- Application:
- General Purpose
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6 in
- Product Type:
- Scour Pad
- Width:
- 9 in