Niagara™ 9 x 6 in. Synthetic and Fiber Medium Scouring Pad in Green

Part #3M48011193699  |  Item #7480711  |  Manufacturer Part #48011193699

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 6" x 9"

Specifications

Application: General Purpose

Collection: Niagara™

Color Finish: Green

EPA Compliant: No

FSC Certified: No

Green Seal Certified: No

Length: 6 in

Material: [Synthetic, Fiber]

Product Type: Pad

Width: 9 in