3M
NIOSH P100 Approved Organic Vapor and Acid Gas Cartridge for Half and Full Facepieces 6000, 7000 and FF-400 Series Respirators
Part #3M51138464672 | Item #7480523 | Manufacturer Part #51138464672
Call for Pricing
per PACK
Brand Model Compatibility:
Half and Full Facepieces 6000, 7000 and FF-400 Series RespiratorsSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Combined Organic vapor/acid gas cartridge with P100 particulate filter
- NIOSH approved against certain organic vapors, acid gases and particulates
- When properly fitted, helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, or hydrogen sulfide or hydrogen fluoride as well as non-oil and oil particulates at concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces
- Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode
- Can be used for a variety of applications, including petrochemical, laboratories, pharmaceutical and chemical manufacturing
- Swept-back design offers enhanced comfort and visibility
- Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders
- Magenta and Yellow cartridge / filter combo
Specifications
Brand Model Compatibility: Half and Full Facepieces 6000, 7000 and FF-400 Series Respirators
Color Finish: [Magenta, Yellow]
Height: 3-2/5 in
Length: 4-1/5 in
Material: Glass Fiber
NIOSH Specifications: NIOSH P100
Product Type: Filter