3M No-Slip Grip Advanced Sandpaper 20 Pack

3M051141342

Grit Size

Starting at $9.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grit size: 80 µm
  • Proven reduced hang fatigue
  • Sandpaper is clog resistant
  • The purple abrasive will not discolor the surface you are sanding

SPECIFICATIONS

Grit Size
80 µm
Length
11 in
Package Quantity
Pack of 20
Tool Type
Sandpaper
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday