0 items

3M Non-Woven Disposable Particulate Respirator

3M05113854343

Color Finish

Starting at $39.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced filter media for easier breathing
  • M-nose clip allows for fewer pressure points and greater comfort
  • NIOSH approved: N95
  • Proprietary 3M™ CoolFlow™ valve helps keep wearer cool
  • Provides at least 95% filtration efficiency against solid and liquid aerosols that do not contain oil

SPECIFICATIONS

Chemical Rating
N95
Clothing Size
Standard
Color Finish
White
Material
Foam
NIOSH Specifications
NIOSH N95
Quick Release
No
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday