3M
Organic Vapor Cartridge for Half and Full Facepieces 6000, 7000 and FF-400 Series Respirators (Pack of 2)
Part #3M51138216745 | Item #7479432 | Manufacturer Part #51138216745
Call for Pricing
per PACK
Brand Model Compatibility:
Half and Full Facepieces 6000, 7000 and FF-400 Series RespiratorsSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Swept-back design for enhanced field of view and balance
- Use with 3M™ reusable respirators
- Niosh approval OV against certain organic vapors
- Use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation and electronics
- Dimensions: 4-1/5" x 3-2/5"
- Cartridge color: Black
Specifications
Brand Model Compatibility: Half and Full Facepieces 6000, 7000 and FF-400 Series Respirators
Color Finish: Black
Height: 3-2/5 in
Length: 4-1/5 in
Package Quantity: Pack of 2
Product Type: Cartridge