3M Part Respirator in White

E13531

Color/Finish

(Pricing is for White)

$34.14

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3M Cool Flow exhalation valve
  • Adjustable M nose clip
  • Braided headbands two-strap design with dual point attachment
  • Foam face seal
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Sold per box of 10

SPECIFICATIONS

Chemical Rating
N95
Color Finish
White
Color Finish Category
Whites
Disposable
Yes
Gender
Womens
NIOSH Specifications
NIOSH N95
Quick Release
No
Reusable
No
Weight
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday