3M

Particulate Filter for 6000 Series Cartridges, 603 Filter Adapter and 501 Filter Retainer

Part #3M05113846464DAI

Brand Model Compatibility:

6000 Series Cartridges, 603 Filter Adapter and 501 Filter Retainer
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Particulate Filter 5N11, N95 is NIOSH certified and offers particulate protection against certain non-oil containing aerosols
  • Passes NIOSH testing criteria providing a minimum filter efficiency of 95%
  • Advanced filter construction reduces linting, helping to ensure exacting results during painting and refinishing operations
  • Filter design helps prevent rapid clogging from paint aerosols
  • Low-profile and lightweight design for improved comfort and worker acceptance
  • Can be used with an assortment of facepieces, both in half facepiece and full facepiece configurations
  • For use on 3M 5000 Series Respirators and 6000 Series Cartridges with 501 Filter Retainer
  • Use For: Solids and non-oil based particles including paint sprays (with appropriate gas and vapor cartridges)
  • Size: 3-2/5" x 4-1/5"

Specifications

Brand Model Compatibility: 6000 Series Cartridges, 603 Filter Adapter and 501 Filter Retainer

Color Finish: White

Height: 3-2/5 in

Length: 4-1/5 in

Material: Plastic

Material Type: Polyester

Product Type: Filter