Particulate Pre-Filter in White
Particulate Pre-Filter in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile protection against certain oil and non-oil based particulate contaminants
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
- NIOSH approved for environments containing certain oil and non-oil based particles
- Use For: Solids and non-oil based particles including paint sprays (with appropriate gas and vapor cartridges)
- Can be used with an assortment of facepieces, both in half facepiece and full facepiece configurations
- For use on 3M 5000 Series Respirators and 6000 Series Cartridges with 501 Filter Retainer
- Wide range of applications reduces inventory needs and training requirements
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Size: 3-2/5" x 4-1/5"
Documents
Specifications
- Brand Model Compatibility:
- 6000 Series Cartridges, 603 Filter Adapter and 501 Filter Retainer
- Chemical Rating:
- N95
- Color Finish Name:
- White
- Height:
- 3-2/5 in
- Length:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Polyester
- NIOSH:
- NIOSH N95
- Product Type:
- Filter
- Quick Release:
- No