Particulate Respirator in White (20 per Box)
Particulate Respirator in White (20 per Box)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Chemical Rating:
- N95
- Color Finish Name:
- White
- NIOSH:
- NIOSH N95
- Package Quantity:
- 20
- Product Type:
- N95 Mask
- Quick Release:
- No
- Reusable:
- No