Foam N95 Mask in White (Case of 160)
Foam N95 Mask in White (Case of 160)
Frequently Purchased Together
Product Details
- Lightweight, disposable particulate respirator is an economical choice for respiratory protection
- Adjustable noseclip helps provide a custom and secure seal
- NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, bacillus anthracis, mycobacterium tuberculosis), but cannot eliminate the risk of contracting infection, illness or disease
- For use for particles such as those from grinding, sanding, sweeping, sawing, bagging, or processing minerals, coal, iron ore, flour, metal, wood, pollen, and certain other substances
- May also be used for liquid or non-oil based particles from sprays that do not emit oil aerosols or vapors
- Compatible with a variety of protective eyewear and hearing protection
- Two-strap design with four point staple attachment helps provide a secure seal
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Assembly, Chemical Handling, Cleaning, Grinding, Petrochemical, Pharmaceutical Manufacturing, Sanding
- Chemical Rating:
- N95
- Clothing Size:
- Standard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Foam
- NIOSH:
- NIOSH N95
- Package Quantity:
- Case of 160
- Product Type:
- N95 Mask
- Quick Release:
- No
- Reusable:
- No