3M

Peltor™ 20 dB Noise Isolating Headphone

Part #3M09304593644  |  Manufacturer Part #09304593644

Noise Reduction Rating:

20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The E-A-Rbud corded earplug headset is an in-ear noise isolating entertainment headset for MP3 players Volume output is limited to 82 dB while using your headset at work
  • Hearing protector for noise, headphones for entertainment
  • System includes two in-ear noise isolating tri-flange ear tip options for a stable, comfortable fit and isolation of audio input
  • Convenient, easy-access volume control allows adjusting the audio signal on the move
  • MP3 compatible
  • Noise isolating
  • Limits input volume to 82 dB
  • NRR of 26 dB

Specifications

Collection: Peltor™

Noise Reduction Rating: 20

Reusable: No

Type: 3M09304593644