NRR 30 ABS Earmuff in Black and Red

You last purchased this on
 
PELTOR™

Peltor™ Optime™ NRR 30 ABS Earmuff in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
PELTOR™

Peltor™ Optime™ NRR 30 ABS Earmuff in Black and Red

  • Fast #
  • Part #3M7000009665
  • Item #6284628
  • Manufacturer Part #7000009665
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double-shell technology boosts noise-blocking ability
  • Made with soft, foam-filled cushions
  • Noise Reduction Rating (NRR) between 27–30 dB (depending on the attachment type)
  • Color: Red/Black
  • Material: ABS
  • One size fits most
  • 3M™ E-A-Rfit™ Dual-Ear Validation System testable
  • Stainless steel construction resists bending and warping
  • CSA Class AL
  • Requires Certification

Documents


Specifications

Collection:
Peltor™ Optime™
Color Finish Name:
Black, Red
Decibel Rating (dB):
105 dB
Material:
Plastic
Material Type:
ABS
Noise Reduction Rating:
30