Over-the-Head Ear Muff in Yellow
Over-the-Head Ear Muff in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel headband distributes weight for low pressure fit
- Earcup pivot points tilt for comfort that adjusts to individual wearers
- Recommended for TWA noise exposures up to 98 dBA
- Earcups with liquid and foam filled cushions offer comfort for long wear and optimum seal
- Noise Reduction Rating (NRR) 25 decibels
Documents
Specifications
- Color Finish Name:
- Yellow
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- Noise Reduction Rating:
- 25