3M Performance Masking Tape in Yellow

3M0511156475

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crepe-paper backing conforms over irregular surfaces, contours, and around corners
  • Easily identifiable, industrial-strength tape for paint masking, bundling, holding, and identifying
  • Proprietary, solvent-free adhesive sticks to most surfaces and removes cleanly in one piece
  • Thick backing resists bleed through
  • Yellow color improves visibility during masking process

SPECIFICATIONS

Color Finish
Yellow
Length
55 m
Material
Crepe Paper
Thickness
6.3 mil
Width
24 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday