3M

Polycarbonate Inside Replacement Protection Plate for Speedglas™ 9002X and 9000X/XF/Xi Welding Helmets

Part #3M05113137135  |  Manufacturer Part #05113137135

Brand Model Compatibility:

Speedglas™ 9002X and 9000X/XF/Xi Welding Helmets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Auto-Darkening Filter Protection
  • Replacement Part

Specifications

Brand Model Compatibility: Speedglas™ 9002X and 9000X/XF/Xi Welding Helmets

Color Finish: Clear

Material: Plastic

Material Type: Polycarbonate

Product Type: Protection Plate