14-3/16 x 3/4 in. Water Filtration System

You last purchased this on
 
3M Purification

14-3/16 x 3/4 in. Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M Purification

14-3/16 x 3/4 in. Water Filtration System

  • Fast #
  • Part #CAP141T
  • Item #3286201
  • Manufacturer Part #5530016
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in shut-off valve
  • Manufactured from FDA CFR 21 compliant materials
  • Flow rate of 20 gal (75.7 l) per minute for homes and commercial buildings
  • Easy, time-saving filter cartridge replacement
  • Clear housing for easy viewing of cartridge
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Capacity:
6000 gal
Cartridge Type:
Drop-in
Contaminant Removal:
Sediment, Particulate, Scale, Rust, Chlorine Taste and Odor
Diameter:
4-9/16 in
End Connection 1:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Whole House
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
10 gpm
Height:
14-3/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
125 psi