1500 gal Replacement Filter Cartridge
Aqua-Pure™ 1500 gal Replacement Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with corresponding Water Factory Systems Under Sink system for convenient use
- Third party tested and approved for quality assurance
- Reduces lead, cyst, sediment, chlorine odor and taste
- Sanitary Quick Change (SQC) design eliminates need to handle the media
- Radial flow design offers the benefits of granular activated carbon (GAC) filtration, such as low pressure drop, while at the same time significantly reducing the release of carbon commonly associated with granular activated carbon style cartridges
- High capacity activated carbon block for higher absorption
-
Lead Law Compliant
Specifications
- Capacity:
- 1500 gal
- Cartridge Type:
- Replacement
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Lead, Cysts, Chlorine
- Filtering Material:
- No
- Fits Model:
- FM 1500
- Flow Rate:
- 0.6 gpm
- Height:
- 13-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes