2,000 gal Repellent Cartridge Easy Countersunk
2,000 gal Repellent Cartridge Easy Countersunk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Aqua-Pure® Undersink Drinking Water System
- Capacity:
- 2000 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Lead, Cysts, Chlorine Taste and Odor
- End Connection 1:
- Push
- End Connections:
- Push
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes