4 lb. Replenishment Media for 3MAPIF and 3MAPPM (Pack of 6)

You last purchased this on
 
3M™

4 lb. Replenishment Media for 3MAPIF and 3MAPPM (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

4 lb. Replenishment Media for 3MAPIF and 3MAPPM (Pack of 6)

  • Fast #
  • Part #3M7000144825
  • Item #1842017
  • Manufacturer Part #7000144825
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Versatility makes this media easy to use with 3M water treatment products, both commercial and residential
  • Use with 3MAPIF and 3MAPPM series Iron Reduction Systems
  • Raises the pH level of all incoming water
  • Reduces the need for chlorine in your water because of negative pH
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
3MAPIF, 3MAPPM
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Replenishment Media
Size:
4 lb
UL Listed:
No