43 lb. Iron Filter Media
43 lb. Iron Filter Media
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes media for drinking, cooking, bathing and other household applications
- Various media help reduce iron, manganese, chlorine taste and odor, chloramines, tannins, particulates, as well as hydrogen sulfide smell
- Replacement media helps water treatment systems provide cleaner, clearer, better tasting water
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 3M™ Purification 200 Backwash Filtration System
- CFM:
- 0.5 ft3/min
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Size:
- 43 lb
- UL Listed:
- No