10-1/2 x 1/4 in. Drinking Water System
Aqua-Pure™ 10-1/2 x 1/4 in. Drinking Water System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to maintain, filter change is a twist
- Easy to install, no special tools required
- Built-in shut-off valve - no need to turn off water for cartridge change
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 750 gal
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Sediment, Lead, Cysts, Chlorine Taste and Odor
- Diameter:
- 2-3/8 in
- End Connection 1:
- Push
- End Connections:
- Push
- Filtering Material:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- .75 gpm
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi