3M Purification

Aqua-Pure™ 10-1/2 x 1/4 x 1/4 in. Drinking Water System

Part #3MAPEASYCOMPLETECO  |  Manufacturer Part #5617934

Fitting Sizes:

1/4 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with built-in bypass valve, easy cartridge change
  • Reduces particulate and rust to help preserve plumbing and fixtures
  • Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
  • Automatic shutoff meter reminds user to change cartridges
  • Sanitary twist-off cartridge design to help provide fast and easy cartridge change
  • Suitable for drinking and cooking water and all food application

Lead Law Compliant

Specifications

Application: Residential

Capacity: 750 gal

Collection: Aqua-Pure™

End Connection 1: Inlet

End Connection 2: Outlet

Filtering Material: Yes

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in x 1/4 in

Flow Rate: .75 gpm

Height: 10-1/2 in

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: No

Type: 3MAPEASYCOMPLETECO