Aqua-Pure™ 10 gpm Scale Inhibitor System

Part #3MAP430SS  |  Item #7048584  |  Manufacturer Part #AP43011

$ 83.78 EACH

Flow Rate:

10 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyphosphates help to inhibit scale build-up in water heaters (standard and tank-less styles) and in appliances such as dishwashers and clothes washers which can help extend the life of hot water-using appliances
  • Scale inhibition also helps protect piping from corrosion
  • Easy cartridge change-out helps provide easy system maintenance
  • 3/4” NPT inlet/outlet connections
  • 316 stainless steel head for "sweat-in-place" installation and corrosion resistance
  • FDA CFR-21 compliant materials*

Lead Law Compliant

Specifications

Application: Residential

Cartridge Type: Filter

Collection: Aqua-Pure™

Contaminant Removal: Scale

Diameter: 2-3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Filtering Material: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Flow Rate: 10 gpm

Height: 10-1/4 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

NSF Certified: No

Type: 3MAP430SS