15 gal Solution Tank
Aqua-Pure™ 15 gal Solution Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most spare parts are sold individually or in kits
- Size: 1 inch x 125 inch
- To maintain your 3M product, use only the spare parts listed in your instruction manual
- Made in USA with U.S. and globally sourced materials
- Use instead of nails or screws
- Color: White
-
Lead Law Compliant
Specifications
- Collection:
- Aqua-Pure™
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Size:
- 15 gal
- UL Listed:
- No