1.5 gpm High Flow Drinking Filter

You last purchased this on
 
Aqua-Pure™

1.5 gpm High Flow Drinking Filter

  • Fast #
  • Part #3M7000125604
  • Item #3028952
  • Manufacturer Part #7000125604
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

1.5 gpm High Flow Drinking Filter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims
  • All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims
  • All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise
  • Suitable for drinking and cooking water and all food application
  • One year replacement interval* for 3MFF100
  • Use the existing primary faucet to enjoy a high flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Capacity:
2000 gal
Contaminant Removal:
Chlorine, Odor, Scale, Sediment, Taste
Diameter:
6-1/4 in
Filtering Material:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
1.5 gpm
Hardware Included:
Yes
Height:
15-5/32 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Style:
Modern
Temperature Range:
40 to 100 Deg F
Weight:
11.1 lb
Width:
3-1/10 in