2 cf Neutralizer for Pump Housing
Aqua-Pure™ 2 cf Neutralizer for Pump Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aids in protecting copper plumbing systems
- Translucent tank
- Helps prevent blue/green stains on fixtures
- No electricity required
- No drain line required
- No control valve required
- Fill-port included
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- Aqua-Pure™
- Diameter:
- 12 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 7 gpm
- Height:
- 68 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Size:
- 2 cu ft
- UL Listed:
- No