3/8 in. Water Filter System
Aqua-Pure™ 3/8 in. Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Provides consistent high quality water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Valve-in-head design
- Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
-
Lead Law Compliant
Specifications
- Capacity:
- 25000 gal
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Bacteria, Chlorine, Cysts, Odor, Scale, Sediment, Taste
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.1 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- Width:
- 4-4/9 in