53 x 1 in. Back-Wash Filter System
Aqua-Pure™ 53 x 1 in. Back-Wash Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces iron and acid neutralizer/pH adjustment when using calcite media
- Self-cleans media by rinsing off the contaminants filtered from the water which helps minimize energy and water waste by only backwashing when needed
- Reduces chlorine taste and odor when using activated carbon media
- Includes high quality quartz filter gravel underbed
- High flow distributor with self cleaning slots
- Includes a state-of-the-art valve that allows monitoring and control for every function and cycle
- Smart electronics with a coin style lithium ion battery backup
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 1 cu ft
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Chlorine Taste and Odor
- Depth:
- 16 in
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Flow Rate:
- 5 gpm
- Height:
- 53 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No