S Size Half Mask with Certain Organic Vapor
S Size Half Mask with Certain Organic Vapor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Half facepiece respirator is good for intermittent use
- Organic vapor and P95 particulate filters
- Small size
- Features permanently attached cartridges
- Disposable model helps reduce maintenance issues for greater convenience
- NIOSH approved for respiratory protection against certain organic vapors and particulates
Documents
Specifications
- Adjustable:
- Yes
- Chemical Rating:
- P95
- Clothing Size:
- S
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Disposable:
- Yes
- Gender:
- Unisex
- Height:
- 12 in
- Length:
- 12 in
- NIOSH:
- NIOSH P95
- Quick Release:
- No
- Reusable:
- No