3M Scotch® 1 in. x 60 yd. Masking Tape

3M02120002982

Manufacturer Part #: 02120002982

Length

60 yd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Manufactured without solvents for reduced environmental stresses
  • Performs well in paint bake operations up to 250° F for 30 minutes
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal

SPECIFICATIONS

Collection
Scotch®
Color Finish
Tan
Length
60 yd
Temperature Range
Up to 250 Deg F
Thickness
5.9 mil
Width
47/50 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday