2 in. H180 Box Sealing Hand Ductile Iron Tape Dispenser in Brown

You last purchased this on
 
Scotch®

2 in. H180 Box Sealing Hand Ductile Iron Tape Dispenser in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch®

2 in. H180 Box Sealing Hand Ductile Iron Tape Dispenser in Brown

  • Fast #
  • Part #3M7000042997
  • Item #1361167
  • Manufacturer Part #7000042997
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic and metal construction creates a rugged and durable tool
  • Lightweight dispenser provides a portable solution
  • One-hand, pistol-grip design allows for easy application
  • Adjustable, hub-mounted tape brake offers control of tension and delivery
  • Requires Certification

Specifications

Application:
Food and Beverage, Industrial, Metalworking, Packaging, Woodwork
Brand Model Compatibility:
Bond Paper, Insulation and Fabric
Color Finish Category:
Browns
Color Finish Name:
Brown
Material:
Ductile Iron, Plastic
Product Type:
Tape Dispenser
Width:
2 in