3/4 in. x 66 ft. Electric Insulation Tape in Blue

You last purchased this on
 
3M™ Scotch®

3/4 in. x 66 ft. Electric Insulation Tape in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Scotch®

3/4 in. x 66 ft. Electric Insulation Tape in Blue

  • Fast #
  • Part #3M7000006095
  • Item #1344311
  • Manufacturer Part #7000006095
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
  • Roll Size: 3/4" x 66'
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • Made of durable PVC
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
66 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Electrical Tape
Width:
3/4 in