3M Scotch® 3/4 in. x 66 ft. Electric Vinyl Tape in Green

3M05400710851

Manufacturer Part #: 05400710851

Length

66 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Temperature range of 32–220° F (0–105° C)
  • Excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas
  • Abrasion and weather resistant
  • Flame-retardant; resists UV rays, abrasion, moisture, alkalizes, solvents, many acids
  • Stretches to conform to virtually any shape
  • UL listed and CSA certified

SPECIFICATIONS

Collection
Scotch®
Lead Law Compliant
Yes
Type
3M05400710851
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday