36 yd. Plastic Electrical Tape

You last purchased this on
 
3M™ Scotch®

36 yd. Plastic Electrical Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Scotch®

36 yd. Plastic Electrical Tape

  • Fast #
  • Part #3M7000031344
  • Item #6023368
  • Manufacturer Part #7000031344
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of durable PVC
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • VDE and CSA certified
  • UL listed
  • ASTM approved
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • RoHS 2011/65/EU compliant
  • Requires Certification

Documents


Specifications

Application:
Electrical
Length:
36 yd
Material:
Plastic
Material Type:
Vinyl
Product Type:
Electrical Tape
UL Listed:
No
Width:
3/4 in