3M Scotch® 36 yd. x 1-1/2 in. Heavy Duty Plastic Electrical Tape

3M05400710059

Manufacturer Part #: 05400710059

Length

36 yd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Tape measures 1-1/2" x 108' x 1/100"
  • Made of durable black PVC
  • Withstands a temperature range of 15 to 176° F (-10 to 80° C)
  • UL listed
  • ASTM approved
  • VDE and CSA certified
  • RoHS 2011/65/EU compliant

SPECIFICATIONS

Application
Electrical
Collection
Scotch®
Type
Tapes
UL Listed
No
Width
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday