36 yd. x 1-1/2 in. Heavy Duty Plastic Electrical Tape (Case of 22)

You last purchased this on
 
3M™ Scotch®

36 yd. x 1-1/2 in. Heavy Duty Plastic Electrical Tape (Case of 22)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Scotch®

36 yd. x 1-1/2 in. Heavy Duty Plastic Electrical Tape (Case of 22)

  • Fast #
  • Part #3M7000057495
  • Item #7289571
  • Manufacturer Part #7000057495
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of durable PVC
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • VDE and CSA certified
  • UL listed
  • ASTM approved
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • RoHS 2011/65/EU compliant
  • Requires Certification

Documents


Specifications

Application:
Electrical
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
36 yd
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
176
Product Type:
Electrical Tape
Tensile Strength:
20 lbs/inch
Thickness:
10 mil
UL Listed:
No
Width:
1-1/2 in